110MP025-DFB3
Description
110MP025-DFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 110MP025-DFB3
BDI # 26274863
Features
Pitch Diameter - Inch:
2.801
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Outside Diameter - Inch:
2.781
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type DFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71.145
Mounting Method:
Finished Bore
110-2P06MDFM8
Description
110-2P06MDFM8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110-2P06MDFM8
BDI # 26273644
Features
Pitch Diameter - Inch:
2.756
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.736
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
70
Mounting Method:
Finished Bore
110MP025MSFP8
Description
110MP025MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 110MP025MSFP8
BDI # 26278035
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
75.44
Inch - Metric:
Metric
Outside Diameter - Inch:
2.78
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
71
Mounting Method:
Finished Bore
110-2P06-SFP4
Description
110-2P06-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-SFP4
BDI # 26278038
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
110-2P06-SFB4
Description
110-2P06-SFB4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 110-2P06-SFB4
BDI # 26274874
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Metric
Outside Diameter - Inch:
2.737
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore