36T5/12-2
Description
36T5/12-2 TIMING PULLEY ; 5MM PITCH 25MM BELT W 12 TEETH ALUMINUM
Part # 36T5/12-2
BDI # 22712855
Features
Pitch Diameter - Inch:
0.748
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.717
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
19
Mounting Method:
Rough Bore
12XL037-SFM2
Description
12XL037-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 12XL037-SFM2
BDI # 26272987
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore
12-2P09-6CA1
Description
12-2P09-6CA1 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/8" BORE 12T
Part # 12-2P09-6CA1
BDI # 22697850
Features
Pitch Diameter - Inch:
0.301
Flange Outside Diameter - Millimeter:
12.192
Inch - Metric:
Metric
Outside Diameter - Inch:
0.281
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
7.645
Mounting Method:
Finished Bore
12-2P06MSFP4
Description
12-2P06MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 12-2P06MSFP4
BDI # 26275097
Features
Pitch Diameter - Inch:
0.315
Flange Outside Diameter - Millimeter:
11.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.28
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
8
Mounting Method:
Finished Bore
12XL037-3FA2
Description
12XL037-3FA2 TIMING PULLEY ; 0.200" PIT 3/8" W 3/16" BORE ALUM 12T
Part # 12XL037-3FA2
BDI # 22701834
Features
Pitch Diameter - Inch:
0.764
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Outside Diameter - Inch:
0.744
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
19.406
Mounting Method:
Finished Bore