13-5P15-6FA3
Description
13-5P15-6FA3 TIMING PULLEY ; 5MM PIT 15MM W ALUM 1/4" BORE 13T
Part # 13-5P15-6FA3
BDI # 22703604
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
23.825
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Finished Bore
13L100-6FS5
Description
13L100-6FS5 TIMING PULLEY ; 3/8" PIT 1" BELT W 3/8" BORE STEEL 13T
Part # 13L100-6FS5
BDI # 22703944
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Rough Bore
13-5M15M6A6
Description
13-5M15M6A6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 13T
Part # 13-5M15M6A6
BDI # 22703510
Features
Pitch Diameter - Inch:
0.827
Inch - Metric:
Metric
Outside Diameter - Inch:
0.768
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
13XL025-6FA3
Description
13XL025-6FA3 TIMING PULLEY ; 0.200" PIT 1/4" W 1/4" BORE ALUM 13T
Part # 13XL025-6FA3
BDI # 22704116
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.808
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
21.031
Mounting Method:
Finished Bore
13-3M09-6CA2
Description
13-3M09-6CA2 TIMING PULLEY ; 3MM PITCH 9MM BELT W 3/16" BORE ALUM 13T
Part # 13-3M09-6CA2
BDI # 22703068
Features
Pitch Diameter - Inch:
0.489
Flange Outside Diameter - Millimeter:
15.494
Inch - Metric:
Metric
Outside Diameter - Inch:
0.459
Face Width - Millimeter:
11.506
Face Width - Inch:
0.453
Belt Pitch:
3 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12.421
Mounting Method:
Finished Bore