F168-8MX21-SF
Description
F168-8MX21-SF TIMING PULLEY ; 8MM PIT 21MM W SF BUSHED CI 168T
Part # F168-8MX21-SF
BDI # 22732506
Features
Pitch Diameter - Inch:
16.85
Inch - Metric:
Metric
Outside Diameter - Inch:
16.78
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
428
Mounting Method:
Bushed
Belt Width - Millimeter:
21