Page 1 of 12

Next

Compare
17LF075X5/8

COMPARE

17LF075X5/8

Description
17LF075X5/8 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 5/8" BORE STEEL 17T

B & B MANUFACTURING

Part # 17LF075X5/8

BDI # 22715061

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Type 6F | Steel
Pitch Diameter - Millimeter: 51.537
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
17-3M06-6CA5

COMPARE

17-3M06-6CA5

Description
17-3M06-6CA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 3/8" BORE ALUM 17T

B & B MANUFACTURING

Part # 17-3M06-6CA5

BDI # 22713832

Features

Pitch Diameter - Inch: 0.639
Flange Outside Diameter - Millimeter: 18.796
Inch - Metric: Metric
Outside Diameter - Inch: 0.609
Face Width - Millimeter: 8.484

Face Width - Inch: 0.334
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16.231
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
17LF100X5/8

COMPARE

17LF100X5/8

Description
17LF100X5/8 TIMING PULLEY ; 3/8" PIT 1" BELT W 5/8" BORE STEEL 17T

B & B MANUFACTURING

Part # 17LF100X5/8

BDI # 22715079

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Other Features: Type 6F | Steel
Pitch Diameter - Millimeter: 51.537
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
17-5M15-6A3

COMPARE

17-5M15-6A3

Description
17-5M15-6A3 TIMING PULLEY ; 5MM PITCH 15MM BELT W 1/4" BORE ALUM 17T

B & B MANUFACTURING

Part # 17-5M15-6A3

BDI # 22714179

Features

Pitch Diameter - Inch: 1.065
Inch - Metric: Metric
Outside Diameter - Inch: 1.02
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27.051
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
17-2P03-6FA2

COMPARE

17-2P03-6FA2

Description
17-2P03-6FA2 TIMING PULLEY ; 2MM PIT 03MM W ALUM 3/16" BORE 17T

B & B MANUFACTURING

Part # 17-2P03-6FA2

BDI # 22713726

Features

Pitch Diameter - Inch: 0.426
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Metric
Outside Diameter - Inch: 0.406
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY