18XL037-6FS6
Description
18XL037-6FS6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE STEEL 18T
Part # 18XL037-6FS6
BDI # 22718284
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
29.108
Mounting Method:
Rough Bore
18-3P09MDFA4
Description
18-3P09MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 18-3P09MDFA4
BDI # 26274720
Features
Pitch Diameter - Inch:
0.669
Flange Outside Diameter - Millimeter:
23.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.646
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
17
Mounting Method:
Finished Bore
18-2P06-DFP2
Description
18-2P06-DFP2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)
Part # 18-2P06-DFP2
BDI # 26274727
Features
Pitch Diameter - Inch:
0.451
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
11.455
Mounting Method:
Finished Bore
18XL037-6FA6
Description
18XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 18T
Part # 18XL037-6FA6
BDI # 21594942
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
29.11
Mounting Method:
Rough Bore
18MP025MIA6
Description
18MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 18T
Part # 18MP025MIA6
BDI # 22718083
Features
Pitch Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.437
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
12
Mounting Method:
Finished Bore