21XL037-3FA3
Description
21XL037-3FA3 TIMING PULLEY ; 0.200" PIT 3/8" W 1/4" BORE ALUM 21T
Part # 21XL037-3FA3
BDI # 22687534
Features
Pitch Diameter - Inch:
1.337
Flange Outside Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.317
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
33.96
Mounting Method:
Finished Bore
21-3P06-6FA3
Description
21-3P06-6FA3 TIMING PULLEY ; 3MM PIT 06MM W ALUM 1/4" BORE 21T
Part # 21-3P06-6FA3
BDI # 22686946
Features
Pitch Diameter - Inch:
0.79
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Metric
Outside Diameter - Inch:
0.76
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
20.066
Mounting Method:
Finished Bore
21MP025-SFM3
Description
21MP025-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 21MP025-SFM3
BDI # 26273320
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
17.78
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21XL037-SFM3
Description
21XL037-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 21XL037-SFM3
BDI # 26274801
Features
Pitch Diameter - Inch:
1.337
Flange Outside Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.317
Face Width - Millimeter:
17.475
Face Width - Inch:
0.688
Belt Pitch:
1/5 Inch
Other Features:
Type SFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter:
33.96
Mounting Method:
Finished Bore
21LT312-6CA3
Description
21LT312-6CA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 21T
Part # 21LT312-6CA3
BDI # 22687446
Features
Pitch Diameter - Inch:
0.546
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.532
Face Width - Millimeter:
10.084
Face Width - Inch:
0.397
Belt Pitch:
0.082 Inch
Other Features:
Type 6C | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.868
Mounting Method:
Finished Bore