F278-14M20-F

COMPARE

F278-14M20-F

Description
F278-14M20-F SYNCHRONOUS PULLEY, F BUSHING (SMARTCATALOG)

B & B MANUFACTURING

Part # F278-14M20-F

BDI # 26276512

Features

Pitch Diameter - Inch: 48.78
Inch - Metric: Metric
Outside Diameter - Inch: 48.665
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Type C-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 1239
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY