30HH100
Description
30HH100 TIMING PULLEY ; 1/2" PIT 1" BELT W H BUSHED CI 30T
Part # 30HH100
BDI # 22703769
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed
16T2.5/30-2
Description
16T2.5/30-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 30 TEETH ALUMINUM
Part # 16T2.5/30-2
BDI # 22712333
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
26
Inch - Metric:
Metric
Outside Diameter - Inch:
0.917
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
24
Mounting Method:
Rough Bore
30XL037-6FS10
Description
30XL037-6FS10 TIMING PULLEY ; 0.200" PIT 3/8" W 1" BORE STEEL 30T
Part # 30XL037-6FS10
BDI # 23109548
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
F30-14M55-SK
Description
F30-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 30T
Part # F30-14M55-SK
BDI # 22732711
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Bushed
TL30H300
Description
TL30H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 30T
Part # TL30H300
BDI # 22739005
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type E1 | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Bushed