Page 1 of 46

Next

Compare
30HH100

COMPARE

30HH100

Description
30HH100 TIMING PULLEY ; 1/2" PIT 1" BELT W H BUSHED CI 30T

B & B MANUFACTURING

Part # 30HH100

BDI # 22703769

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 1/2 Inch
Other Features: Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 121.285
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
16T2.5/30-2

COMPARE

16T2.5/30-2

Description
16T2.5/30-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 30 TEETH ALUMINUM

B & B MANUFACTURING

Part # 16T2.5/30-2

BDI # 22712333

Features

Pitch Diameter - Inch: 0.945
Flange Outside Diameter - Millimeter: 26
Inch - Metric: Metric
Outside Diameter - Inch: 0.917
Face Width - Millimeter: 10

Face Width - Inch: 0.394
Belt Pitch: 2.5 MM
Other Features: Type 6F | 6MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter: 24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
30XL037-6FS10

COMPARE

30XL037-6FS10

Description
30XL037-6FS10 TIMING PULLEY ; 0.200" PIT 3/8" W 1" BORE STEEL 30T

B & B MANUFACTURING

Part # 30XL037-6FS10

BDI # 23109548

Features

Pitch Diameter - Inch: 1.91
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Type 6F | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 48.514
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
F30-14M55-SK

COMPARE

F30-14M55-SK

Description
F30-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 30T

B & B MANUFACTURING

Part # F30-14M55-SK

BDI # 22732711

Features

Pitch Diameter - Inch: 5.276
Flange Outside Diameter - Millimeter: 146.304
Inch - Metric: Metric
Outside Diameter - Inch: 5.154
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 134
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TL30H300

COMPARE

TL30H300

Description
TL30H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 30T

B & B MANUFACTURING

Part # TL30H300

BDI # 22739005

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127.127
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Type E1 | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 121.285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY