34-14MX68-2517
Description
34-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 34T
Part # 34-14MX68-2517
BDI # 22708785
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
34-5M15-6FS6
Description
34-5M15-6FS6 TIMING PULLEY ; 5MM PIT 15MM BELT W 1/2" BORE STEEL 34T
Part # 34-5M15-6FS6
BDI # 22709313
Features
Pitch Diameter - Inch:
2.126
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
54
Mounting Method:
Rough Bore
34-5M15M6FA8
Description
34-5M15M6FA8 TIMING PULLEY ; 5MM PITCH 15MM BELT W 8MM BORE ALUM 34T
Part # 34-5M15M6FA8
BDI # 22709320
Features
Pitch Diameter - Inch:
2.126
Flange Outside Diameter - Millimeter:
57.2
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
54
Mounting Method:
Finished Bore
34-2P06MSFP8
Description
34-2P06MSFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 34-2P06MSFP8
BDI # 26277390
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
34-2P06MDFP8
Description
34-2P06MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 34-2P06MDFP8
BDI # 26269910
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
26.42
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore