35-14P40-2012
Description
35-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 35T
Part # 35-14P40-2012
BDI # 22710037
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed
QD35H100
Description
QD35H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 35T
Part # QD35H100
BDI # 22737079
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
151.359
Inch - Metric:
Inch
Outside Diameter - Inch:
5.516
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed
35LT187-6FA3
Description
35LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 35T
Part # 35LT187-6FA3
BDI # 22711277
Features
Pitch Diameter - Inch:
0.909
Flange Outside Diameter - Millimeter:
27.432
Inch - Metric:
Inch
Outside Diameter - Inch:
0.889
Face Width - Millimeter:
8.23
Face Width - Inch:
0.324
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
23.089
Mounting Method:
Finished Bore
35-14MX68-3020
Description
35-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 35T
Part # 35-14MX68-3020
BDI # 22710025
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed
35-8P12-1210
Description
35-8P12-1210 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 35T
Part # 35-8P12-1210
BDI # 22710825
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.457
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed