27T5/40-2
Description
27T5/40-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 40 TEETH ALUMINUM
Part # 27T5/40-2
BDI # 22698241
Features
Pitch Diameter - Inch:
2.52
Flange Outside Diameter - Millimeter:
66
Inch - Metric:
Metric
Outside Diameter - Inch:
2.469
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | 8MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
64
Mounting Method:
Rough Bore
40HQ100
Description
40HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 40T
Part # 40HQ100
BDI # 22718772
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
217.5
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
40-3M09M6FA6
Description
40-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 40T
Part # 40-3M09M6FA6
BDI # 22717066
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-3M06M6FA6
Description
40-3M06M6FA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 40T
Part # 40-3M06M6FA6
BDI # 22717036
Features
Pitch Diameter - Inch:
1.496
Flange Outside Diameter - Millimeter:
41.3
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
40-2P06-6FA3
Description
40-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 40T
Part # 40-2P06-6FA3
BDI # 22716663
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Metric
Outside Diameter - Inch:
0.983
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Finished Bore