56-5M15M6A12
Description
56-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 56T
Part # 56-5M15M6A12
BDI # 22725349
Features
Pitch Diameter - Inch:
3.504
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
56-8P30-2012
Description
56-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 56T
Part # 56-8P30-2012
BDI # 22725449
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-3M09-6A4
Description
56-3M09-6A4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 5/16" BORE ALUM 56T
Part # 56-3M09-6A4
BDI # 22725206
Features
Pitch Diameter - Inch:
2.105
Inch - Metric:
Metric
Outside Diameter - Inch:
2.075
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
53.467
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
QD56-5M-25
Description
QD56-5M-25 TIMING PULLEY ; 5MM PIT 25MM BELT W CI SH BUSHED 56T
Part # QD56-5M-25
BDI # 22737795
Features
Pitch Diameter - Inch:
3.504
Flange Outside Diameter - Millimeter:
96.52
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
89
Mounting Method:
Bushed
56-8MX62-2517
Description
56-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 56T
Part # 56-8MX62-2517
BDI # 22725443
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed