67-14MX68-3525
Description
67-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 67T
Part # 67-14MX68-3525
BDI # 22733047
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed
67-14MX90-4030
Description
67-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 67T
Part # 67-14MX90-4030
BDI # 22733053
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed
67-8MX12-2012
Description
67-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 67T
Part # 67-8MX12-2012
BDI # 22733268
Features
Pitch Diameter - Inch:
6.732
Flange Outside Diameter - Millimeter:
174.625
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
171
Mounting Method:
Bushed
67-14MX125-4535
Description
67-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 67T
Part # 67-14MX125-4535
BDI # 22733029
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed
67-14MX20-3525
Description
67-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 67T
Part # 67-14MX20-3525
BDI # 22733035
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed