QD68-14M-55
Description
QD68-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CI F BUSHED 68T
Part # QD68-14M-55
BDI # 22738036
Features
Pitch Diameter - Inch:
11.929
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.819
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
303
Mounting Method:
Bushed
QD68-14M-85
Description
QD68-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI F BUSHED 68T
Part # QD68-14M-85
BDI # 22738042
Features
Pitch Diameter - Inch:
11.929
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.819
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
303
Mounting Method:
Bushed
QD68-5M-15
Description
QD68-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 68T
Part # QD68-5M-15
BDI # 22738048
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed
68-5P25-2012
Description
68-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 68T
Part # 68-5P25-2012
BDI # 22733774
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed
QD68-5M-25
Description
QD68-5M-25 TIMING PULLEY ; 5MM PIT 25MM W CI SDS BUSHED 68T
Part # QD68-5M-25
BDI # 22738054
Features
Pitch Diameter - Inch:
4.252
Flange Outside Diameter - Millimeter:
114.808
Inch - Metric:
Metric
Outside Diameter - Inch:
4.217
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Type C1F | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
108
Mounting Method:
Bushed