Page 1 of 6

Next

Compare
72HQ100

COMPARE

72HQ100

Description
72HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72HQ100

BDI # 22725932

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.405
Face Width - Millimeter: 31.75
Face Width - Inch: 1.25

Belt Pitch: 1/2 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 25.4

Price Inventory : Available to order
Loading Price
QTY
72HQ150

COMPARE

72HQ150

Description
72HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 72T

B & B MANUFACTURING

Part # 72HQ150

BDI # 22725936

Features

Pitch Diameter - Inch: 11.459
Inch - Metric: Inch
Outside Diameter - Inch: 11.405
Face Width - Millimeter: 44.45
Face Width - Inch: 1.75

Belt Pitch: 1/2 Inch
Other Features: Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter: 291.059
Mounting Method: Bushed
Belt Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
QD72-14M-40

COMPARE

QD72-14M-40

Description
QD72-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 72T

B & B MANUFACTURING

Part # QD72-14M-40

BDI # 22738072

Features

Pitch Diameter - Inch: 12.638
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.524
Face Width - Millimeter: 53.975

Face Width - Inch: 2.125
Belt Pitch: 14 MM
Other Features: Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 321
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD72-14M-115

COMPARE

QD72-14M-115

Description
QD72-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI J BUSHED 72T

B & B MANUFACTURING

Part # QD72-14M-115

BDI # 22738060

Features

Pitch Diameter - Inch: 12.638
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.524
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 321
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
72-14P55-3020

COMPARE

72-14P55-3020

Description
72-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 72T

B & B MANUFACTURING

Part # 72-14P55-3020

BDI # 22725570

Features

Pitch Diameter - Inch: 12.638
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.524
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 321
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY