QD72-14M-170
Description
QD72-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI J BUSHED 72T
Part # QD72-14M-170
BDI # 22738066
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
72-14P115-4545
Description
72-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 72T
Part # 72-14P115-4545
BDI # 22725556
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
QD72-14M-115
Description
QD72-14M-115 TIMING PULLEY ; 14MM PIT 115MM W CI J BUSHED 72T
Part # QD72-14M-115
BDI # 22738060
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
72-14P85-3535
Description
72-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 72T
Part # 72-14P85-3535
BDI # 22725574
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
72HQ100
Description
72HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 72T
Part # 72HQ100
BDI # 22725932
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4