72-2P09-6A3
Description
72-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 72T
Part # 72-2P09-6A3
BDI # 22725606
Features
Pitch Diameter - Inch:
1.805
Inch - Metric:
Metric
Outside Diameter - Inch:
1.785
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
45.847
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
72-3P09-IA4
Description
72-3P09-IA4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 72T
Part # 72-3P09-IA4
BDI # 22725680
Features
Pitch Diameter - Inch:
2.707
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6I | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
QD72-14M-170
Description
QD72-14M-170 TIMING PULLEY ; 14MM PIT 170MM W CI J BUSHED 72T
Part # QD72-14M-170
BDI # 22738066
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
72XL037-6WA6
Description
72XL037-6WA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 72T
Part # 72XL037-6WA6
BDI # 22726148
Features
Pitch Diameter - Inch:
4.584
Inch - Metric:
Inch
Outside Diameter - Inch:
4.564
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6W | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
116.434
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
72-14P115-4545
Description
72-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 72T
Part # 72-14P115-4545
BDI # 22725556
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed