75-14MX37-3525
Description
75-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 75T
Part # 75-14MX37-3525
BDI # 22726865
Features
Pitch Diameter - Inch:
13.15
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.047
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
334
Mounting Method:
Bushed
75-14MX125-5040
Description
75-14MX125-5040 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 75T
Part # 75-14MX125-5040
BDI # 22726857
Features
Pitch Diameter - Inch:
13.15
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.047
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
334
Mounting Method:
Bushed
75-14MX68-3525
Description
75-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 75T
Part # 75-14MX68-3525
BDI # 22726868
Features
Pitch Diameter - Inch:
13.15
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.047
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
334
Mounting Method:
Bushed
75-14MX90-4030
Description
75-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 75T
Part # 75-14MX90-4030
BDI # 22726872
Features
Pitch Diameter - Inch:
13.15
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.047
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
334
Mounting Method:
Bushed
75-14MX20-3525
Description
75-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 75T
Part # 75-14MX20-3525
BDI # 22726861
Features
Pitch Diameter - Inch:
13.15
Flange Outside Diameter - Millimeter:
348.742
Inch - Metric:
Metric
Outside Diameter - Inch:
13.047
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
334
Mounting Method:
Bushed