QD96H150
Description
QD96H150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W CI SF BUSHED 96T
Part # QD96H150
BDI # 22738388
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
96-3P09MDFA8
Description
96-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 96-3P09MDFA8
BDI # 26276297
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
97.28
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
92
Mounting Method:
Finished Bore
96LP050
Description
96LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 96T
Part # 96LP050
BDI # 22727902
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.429
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 13 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
QD96H200
Description
QD96H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI E BUSHED 96T
Part # QD96H200
BDI # 22738392
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8
96XHR200
Description
96XHR200 TIMING PULLEY ; 7/8" PIT 2" BELT W R1 BUSHED CI 96T
Part # 96XHR200
BDI # 22728052
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type 14 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8