140-8MX21-2517
Description
140-8MX21-2517 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 140T
Part # 140-8MX21-2517
BDI # 22704412
Features
Pitch Diameter - Inch:
14.016
Inch - Metric:
Metric
Outside Diameter - Inch:
13.972
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
Belt Width - Millimeter:
21
88V1500J
Description
88V1500J V-BELT PULLEY ; 8 GRV 8V BELT J BUSHING CAST IRON
Part # 88V1500J
BDI # 22733485
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
15
Outside Diameter - Millimeter:
381
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
J
Number of Grooves:
8
53V1400SF
Description
53V1400SF V-BELT PULLEY ; 5 GRV 3V BELT SF BUSHING CAST IRON
Part # 53V1400SF
BDI # 22723075
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
5
3C140E
Description
3C140E V-BELT PULLEY ; 3 GRV C SECTION E BUSHING CAST IRON
Part # 3C140E
BDI # 22715952
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
65V1400F
Description
65V1400F V-BELT PULLEY ; 6 GRV 5V BELT F BUSHING CAST IRON
Part # 65V1400F
BDI # 22732084
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6