Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 Millimeter
Other Features:
PA Series
Pitch Diameter - Millimeter:
44.5516
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.754
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PL5-028DF090
Description
PL5-028DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54794
BDI # 173804
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Rough Bore
PLB5-028SF09-5/16
Description
PLB5-028SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54832
BDI # 173842
Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
49.53
Inch - Metric:
Metric
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
44.552
Mounting Method:
Finished Bore
PLB3-028SF09-5/16
Description
PLB3-028SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54602
BDI # 173612
Features
Pitch Diameter - Inch:
1.053
Flange Outside Diameter - Millimeter:
31.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.023
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
26.746
Mounting Method:
Finished Bore