PLB5-040DF09-1/2
Description
PLB5-040DF09-1/2 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54889
BDI # 173899
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
PA3-040NF060
Description
PA3-040NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54484
BDI # 173494
Features
Pitch Diameter - Inch:
1.504
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PLB3-040SF09-1/4
Description
PLB3-040SF09-1/4 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54610
BDI # 173620
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
44.704
Inch - Metric:
Metric
Outside Diameter - Inch:
1.474
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Finished Bore
PLB5-040DF09-5/16
Description
PLB5-040DF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54887
BDI # 173897
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Finished Bore
PL5-040SF090
Description
PL5-040SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54780
BDI # 173790
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
68.834
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
63.652
Mounting Method:
Rough Bore