PLB3-060SF09-3/8
Description
PLB3-060SF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54617
BDI # 173627
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
62.484
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
PLB3-060SF09-1/2
Description
PLB3-060SF09-1/2 TIMING BELT PULLEY ; W/INSERT
Part # 54618
BDI # 173628
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
62.484
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
PLB3-060DF09-3/8
Description
PLB3-060DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54669
BDI # 173679
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
62.484
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
PLB3-060SF09-5/16
Description
PLB3-060SF09-5/16 TIMING BELT PULLEY ; W/INSERT
Part # 54616
BDI # 173626
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
62.484
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
PLB3-060DF09-5/16
Description
PLB3-060DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54668
BDI # 173678
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
62.484
Inch - Metric:
Metric
Outside Diameter - Inch:
2.226
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore