PL5-016SF090
Description
PL5-016SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54770
BDI # 173780
Features
Pitch Diameter - Inch:
1.003
Flange Outside Diameter - Millimeter:
30.226
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
PA3-016DF090
Description
PA3-016DF090 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54498
BDI # 173508
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
PA5-016NF150
Description
PA5-016NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54742
BDI # 173752
Features
Pitch Diameter - Inch:
1.003
Inch - Metric:
Metric
Outside Diameter - Inch:
0.958
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
25.476
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
PA3-016DF060
Description
PA3-016DF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54454
BDI # 173464
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore
PLB3-016DF090
Description
PLB3-016DF090 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54639
BDI # 173649
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
19.812
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
15.291
Mounting Method:
Rough Bore