PA3-062NF060
Description
PA3-062NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54490
BDI # 173500
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
10.338
Face Width - Inch:
0.407
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
PA5-062NF150
Description
PA5-062NF150 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54763
BDI # 173773
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9