Features
Pitch Diameter - Inch:
1.754
Flange Outside Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
1.709
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 Millimeter
Other Features:
PA Series
Pitch Diameter - Millimeter:
44.5516
Mounting Method:
Rough Bore
PL5-013DF090
Description
PL5-013DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54784
BDI # 173794
Features
Pitch Diameter - Inch:
0.815
Flange Outside Diameter - Millimeter:
25.146
Inch - Metric:
Metric
Outside Diameter - Inch:
0.77
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
20.701
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.008
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
13.894
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PL3-017DF090
Description
PL3-017DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54567
BDI # 173577
Features
Pitch Diameter - Inch:
0.639
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.609
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
16.231
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.629
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Metric
Outside Diameter - Inch:
1.584
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
41.377
Mounting Method:
Rough Bore