PL5-011DF090
Description
PL5-011DF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54782
BDI # 173792
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Rough Bore
PLB3-011SF090
Description
PLB3-011SF090 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54582
BDI # 173592
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Rough Bore
PL3-011SF090
Description
PL3-011SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54537
BDI # 173547
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
16.002
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.414
Flange Outside Diameter - Millimeter:
13.462
Inch - Metric:
Metric
Outside Diameter - Inch:
0.384
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
10.516
Mounting Method:
Rough Bore
PL5-011SF090
Description
PL5-011SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54765
BDI # 173775
Features
Pitch Diameter - Inch:
0.689
Flange Outside Diameter - Millimeter:
22.098
Inch - Metric:
Metric
Outside Diameter - Inch:
0.644
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
17.501
Mounting Method:
Rough Bore