Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Rough Bore
PA3-018NF060
Description
PA3-018NF060 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM
Part # 54471
BDI # 173481
Features
Pitch Diameter - Inch:
0.677
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
9.804
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
20.066
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
12.852
Face Width - Inch:
0.506
Belt Pitch:
3 MM
Other Features:
PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
PL3-018SF090
Description
PL3-018SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54544
BDI # 173554
Features
Pitch Diameter - Inch:
0.677
Flange Outside Diameter - Millimeter:
23.622
Inch - Metric:
Metric
Outside Diameter - Inch:
0.647
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
17.196
Mounting Method:
Rough Bore
PLB5-018SF09-3/8
Description
PLB5-018SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54818
BDI # 173828
Features
Pitch Diameter - Inch:
1.128
Flange Outside Diameter - Millimeter:
33.274
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
28.651
Mounting Method:
Finished Bore