Page 1 of 2

Next

Compare
PA5-038NF090

COMPARE

PA5-038NF090

Description
PA5-038NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54712

BDI # 173722

Features

Pitch Diameter - Inch: 2.381
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 13.894
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
PA3-038DF060

COMPARE

PA3-038DF060

Description
PA3-038DF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54468

BDI # 173478

Features

Pitch Diameter - Inch: 1.429
Flange Outside Diameter - Millimeter: 39.345
Inch - Metric: Metric
Outside Diameter - Inch: 1.399
Face Width - Millimeter: 10.338

Face Width - Inch: 0.407
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 36.297
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PA5-038NF150

COMPARE

PA5-038NF150

Description
PA5-038NF150 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54756

BDI # 173766

Features

Pitch Diameter - Inch: 2.381
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 60.477
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
PA3-038NF060

COMPARE

PA3-038NF060

Description
PA3-038NF060 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54483

BDI # 173493

Features

Pitch Diameter - Inch: 1.429
Inch - Metric: Metric
Outside Diameter - Inch: 1.399
Face Width - Millimeter: 10.338
Face Width - Inch: 0.407

Belt Pitch: 3 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 36.297
Mounting Method: Rough Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
PA3-038DF090

COMPARE

PA3-038DF090

Description
PA3-038DF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM

BOSTON GEAR

Part # 54512

BDI # 173522

Features

Pitch Diameter - Inch: 1.429
Flange Outside Diameter - Millimeter: 39.345
Inch - Metric: Metric
Outside Diameter - Inch: 1.399
Face Width - Millimeter: 13.386

Face Width - Inch: 0.527
Belt Pitch: 3 MM
Other Features: PA Series | Double Flange | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 36.297
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY