PLB5-050SF09-5/16
Description
PLB5-050SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54843
BDI # 173853
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
PLB5-050DF09-1/2
Description
PLB5-050DF09-1/2 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54892
BDI # 173902
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore
PL5-050DF090
Description
PL5-050DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC
Part # 54798
BDI # 173808
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PL Series | Double Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Rough Bore
PA3-050NF090
Description
PA3-050NF090 TIMING BELT PULLEY ; NON RETURNABLE ALUMINUM
Part # 54531
BDI # 173541
Features
Pitch Diameter - Inch:
1.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter:
47.752
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
PLB5-050DF09-3/8
Description
PLB5-050DF09-3/8 TIMING BELT PULLEY ; W/INSERT
Part # 54891
BDI # 173901
Features
Pitch Diameter - Inch:
3.133
Flange Outside Diameter - Millimeter:
83.566
Inch - Metric:
Metric
Outside Diameter - Inch:
3.088
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
79.578
Mounting Method:
Finished Bore