Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.419
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
286.004
Inch - Metric:
Metric
Outside Diameter - Inch:
10.419
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed