Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.613
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.613
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.613
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
210.998
Inch - Metric:
Metric
Outside Diameter - Inch:
7.613
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Bushed