Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 2
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Rough Bore
28HB150
Description
28HB150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1055623
BDI # 325043
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Type 2
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 2
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Rough Bore