B14414M115J

COMPARE

B14414M115J

Description
B144-14M-115J ; HPT SPROCKET

BROWNING

Part # B14414M115J

BDI # 322802

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.155
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
B14414M55F

COMPARE

B14414M55F

Description
B144-14M-55F ; HPT SPROCKET

BROWNING

Part # B14414M55F

BDI # 322808

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.155
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY
B14414M85F

COMPARE

B14414M85F

Description
B144-14M-85F ; HPT SPROCKET

BROWNING

Part # B14414M85F

BDI # 322810

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.155
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
B14414M170M

COMPARE

B14414M170M

Description
B144-14M-170M ; HPT SPROCKET

BROWNING

Part # B14414M170M

BDI # 322804

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.155
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY
B14414M40E

COMPARE

B14414M40E

Description
B144-14M-40E ; HPT SPROCKET

BROWNING

Part # B14414M40E

BDI # 322806

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.155
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY