Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.363
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.363
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type C1F
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.363
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.363
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Bushed