26G-8M-12-1108
Description
GTR-26G-8M-12 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20431508
BDI # 419111
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73
Inch - Metric:
Metric
Outside Diameter - Inch:
2.544
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577363
Pitch Diameter - Millimeter:
66.21
P26-8M-20-1108
Description
P26-8M-20-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182758
BDI # 414141
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
P26-8M-30-1108
Description
P26-8M-30-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182759
BDI # 414142
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
73
Inch - Metric:
Metric
Outside Diameter - Inch:
2.544
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577286
Pitch Diameter - Millimeter:
66.21