Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
134
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577293
Pitch Diameter - Millimeter:
129.235
P29-14M-85-2012
Description
P29-14M-85-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182768
BDI # 414151
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
134
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577309
Pitch Diameter - Millimeter:
129.235
P29-14M-55-2012
Description
P29-14M-55-2012 SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182767
BDI # 414150
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
P29-14M-40-2012
Description
P29-14M-40-2012 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182766
BDI # 414149
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.983
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed