Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
177
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577220
Pitch Diameter - Millimeter:
169.34
Features
Pitch Diameter - Inch:
6.416
Flange Outside Diameter - Millimeter:
168
Inch - Metric:
Metric
Outside Diameter - Inch:
6.353
Face Width - Millimeter:
67.5
Face Width - Inch:
2.657
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577330
Pitch Diameter - Millimeter:
162.97
P40-14M-55-2517
Description
P40-14M-55-2517 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182809
BDI # 414192
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
186
Inch - Metric:
Metric
Outside Diameter - Inch:
6.907
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577224
Pitch Diameter - Millimeter:
178.25
Features
Pitch Diameter - Inch:
5.013
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Metric
Outside Diameter - Inch:
4.95
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
8 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577244
Pitch Diameter - Millimeter:
127.34