60G-14M-20-3525
Description
60G-14M-20-3525 TL SPROCKET ; NON-RETURNABLE 14M SERIES 60T TAPERLOCK
Part # 20839853
BDI # 21507096
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
274
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 Millimeter
Other Features:
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed