P64-14M-85-3535
Description
P64-14M-85-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182850
BDI # 414233
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296.672
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
288
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
100
Face Width - Inch:
3.937
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577326
Pitch Diameter - Millimeter:
285.21
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
288
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
78
Face Width - Inch:
3.071
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577311
Pitch Diameter - Millimeter:
285.21