Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
120
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
10
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
12
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
Belt Width - Millimeter:
52.5
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
52.5