Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4
P48-8M-50-SD
Description
P48-8M-50-SD SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182375
BDI # 413758
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
131.064
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed