Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
21.336
Face Width - Inch:
0.84
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type D1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
12
Features
Pitch Diameter - Inch:
5.639
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
QD Bushing | Solid Style | Type D1 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
143.231
Mounting Method:
Bushed
Belt Width - Millimeter:
25
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
22
P90-8M-20-SDS
Description
P90-8M-20-SDS SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182494
BDI # 413877
Features
Pitch Diameter - Inch:
9.023
Inch - Metric:
Metric
Outside Diameter - Inch:
8.969
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
229.184
Mounting Method:
Bushed
Belt Width - Millimeter:
20