112G-8M-21-2517
Description
112G-8M-21-2517 TL SPROCKET ; NON-RETURNABLE 8M SERIES 112T TAPERLOCK
Part # 20839766
BDI # 21506837
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.166
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 Millimeter
Other Features:
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Bushed
Belt Width - Millimeter:
21
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Narrow Sheaves
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.64
Outside Diameter - Millimeter:
371.856
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
F
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.9
Outside Diameter - Millimeter:
200.66
Other Features:
QD Bushing | Classical Sheaves
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
4