Page 1 of 6

Next

Compare
W192-14M-42-J

COMPARE

W192-14M-42-J

Description
W192-14M-42-J SPROCKET

CONTINENTAL

Part # 20182577

BDI # 413960

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 53
Face Width - Inch: 2.087

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 42

Price Inventory : Available to order
Loading Price
QTY
W192-8M-22-SF

COMPARE

W192-8M-22-SF

Description
W192-8M-22-SF SPROCKET

CONTINENTAL

Part # 20182581

BDI # 413964

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.176
Face Width - Millimeter: 31
Face Width - Inch: 1.22

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 22

Price Inventory : Available to order
Loading Price
QTY
W192-8M-35-E

COMPARE

W192-8M-35-E

Description
W192-8M-35-E SPROCKET

CONTINENTAL

Part # 20182582

BDI # 413965

Features

Pitch Diameter - Inch: 19.249
Inch - Metric: Metric
Outside Diameter - Inch: 19.195
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: QD Bushing | Arm Style | Type C3 | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 488.925
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
P192-20M-340-S

COMPARE

P192-20M-340-S

Description
P192-20M-340-S SPROCKET

CONTINENTAL

Part # 20182229

BDI # 413613

Features

Pitch Diameter - Inch: 48.123
Inch - Metric: Metric
Outside Diameter - Inch: 47.953
Face Width - Millimeter: 361.95
Face Width - Inch: 14.25

Belt Pitch: 20 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 1222.324
Mounting Method: Bushed
Belt Width - Millimeter: 340

Price Inventory : Available to order
Loading Price
QTY
P192-14M-85-J

COMPARE

P192-14M-85-J

Description
P192-14M-85-J SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182224

BDI # 413608

Features

Pitch Diameter - Inch: 33.686
Inch - Metric: Metric
Outside Diameter - Inch: 33.576
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: QD Bushing | Arm Style | Type D3 | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 855.624
Mounting Method: Bushed
Belt Width - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY