Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.557
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Bushed
Belt Width - Millimeter:
35
75G-8M-62-3020
Description
75G-8M-62-3020 SYNCHRONOUS PULLEY ; 8M SERIES BELT 75 TEETH
Part # 20530417
BDI # 21506915
Features
Pitch Diameter - Inch:
7.519
Inch - Metric:
Metric
Outside Diameter - Inch:
7.456
Face Width - Millimeter:
72
Face Width - Inch:
2.835
Belt Pitch:
8 Millimeter
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
190.983
Mounting Method:
Bushed
Belt Width - Millimeter:
62
B-43S-SF
Description
B-43S-SF SYNCHRONOUS PULLEY ; 14MM PITCH 43 TEETH 1.378IN BELT WD
Part # 20038924
BDI # 397549
Features
Pitch Diameter - Inch:
7.544
Inch - Metric:
Metric
Outside Diameter - Inch:
7.434
Face Width - Millimeter:
37.008
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
191.618
Mounting Method:
Bushed
Belt Width - Millimeter:
35
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576507
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.817
Inch - Metric:
Metric
Outside Diameter - Inch:
6.763
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576504
Pitch Diameter - Millimeter:
173.152
Mounting Method:
Rough Bore