Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Bushed