Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.385
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
132.385
Inch - Metric:
Metric
Outside Diameter - Inch:
4.749
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.908
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573399
Pitch Diameter - Millimeter:
145.53
TL48L100-2012
Description
TL48L100-2012 SYNCHRONOUS SPROCKET ; 3/8 INCH PITCH 48 TEETH 25.4MM WD BELT
Part # 113582
BDI # 255314
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.908
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
573580
Pitch Diameter - Millimeter:
145.53